Shop All Toilet Bowls
Kohler
Highline Tall Elongated Tall Height Toilet Bowl
Mfr # 22661-7
Zoro # G301197031
product price: $348.75
/ea
Free Shipping & Returns
$348.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Bowl Shape Elongated
- Material Vitreous China
- Mounting Style Floor Mounted
- Collection Highline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 22661-7
- Zoro # G301197031
- UPC # 885612839398
- Country of Origin Unknown
- Category Toilet Bowls
Dimensions
Width | 18 in |
Bowl Depth | 29-1/2 in |
Details
Color | Black |
Bowl Shape | Elongated |
Material | Vitreous China |
Mounting Style | Floor Mounted |
Collection | Highline |
Item | Toilet Bowl |
Description
The Highline Tall toilet bowl is Kohler's tallest bowl – a full 2" taller than Comfort Height bowls to provide ultimate accessibility and ease of use. This elongated bowl coordinates with a Highline tank to create a complete two-piece Highline Tall toilet. Innovative features and performance have made Highline toilets an industry benchmark since 1966.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Closet Flange Abs Spigot 3In (43584)
- SMITH-COOPER Flanged L/R 90 Elbow, Duc. Iron, 150lb, 4" (4319001462)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3043001PL.020)
- LEGEND VALVE 2-1/2" T-15 BRONZE Y-STRAINER (105-509)
- KOHLER Wellworth Pressure Lite Toilet Bow (4303-96)
- KOHLER Kingston Ultra Wall-Mounted Rear Spud Flushometer Bowl (84323-0)
- KOHLER Highcliff Ultra Floor-Mounted Top Spud Flushometer Bowl (96057-7)
- KOHLER Toilet Bowl, Flush 1.1 to 1.6 gal., White (K-96057-SS-0)
- KOHLER Kingston Ultra Wall-Mounted Top Spud Flushometer Bowl (84325-0)
- KOHLER Highcliff Ultra Rear Spud Antimicrobial Flushometer Bowl (96058-SS-0)
- GERBER Toilet Bowl, Elongated, Gravity Fed, Whites (VP-31-562)
- Kohler Toilet Bowls