Shop All Toilets
Kohler
Highline Comfort Height Two-Piece, Floor Mounted Mount, Elongated, White
Mfr # 6393-RA-0
Zoro # G9320401
product price: $409.61
/ea
Free Shipping & Returns
$409.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Color White
- Material Vitreous China
- Width 18-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 18-1/8 in |
Depth | 29-1/2 in |
Bowl Height | 16-1/2 in |
Trapway Dia. | 2-1/8 in |
Height | 31-1/4 in |
Details
Item | Highline Comfort Height Two-Piece |
Mounting Style | Floor Mounted |
Bowl Shape | Elongated |
Color | White |
Material | Vitreous China |
Compliance | TX Drought Compliant |
With Seat/Without Seat | Without Seat |
Rough-In | 10 in |
Collection | Highline |
One Piece/Two Piece | Two Piece |
Features | Dual Flush, Chair Height |
Gallons Per Flush | 1.1, 1.6 |
Description
Highline Comfort Height Two-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bolt Cap Accessory Pack, Replacement (GP1013092-0)
- AIRWAY 1/2" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0808SS)
- PENTAIR/PENTEK Quick Connect Filter, 0.8 gpm, 2-1/4" O.D., 8 7/8 in H (255706-75)
- KOHLER Purist Robe Hook (14443-SN)
- KOHLER Toilet Bowl, 1.6 gpf, Flushometer, Floor Mount Mount, Elongated, White (K-4398-SS-0)
- KOHLER Elongated Dual-Flush Chair Height Toilet (3989-0)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3837-96)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3999-0)
- KOHLER Betello Ch Eb 1.28 2-Pc Tlt (20197-0)
- KOHLER Toilet Bowl, 1.1 / 1.28 / 1.6 gpf, Flushometer, Floor Mount Mount, Elongated, White (K-96053)
- KOHLER Classic Elongated 1.28 GPF Chair Height Toilet (3816-0)
- Kohler Toilets