Shop All Toilet Seats
Kohler
Highline Comfort Height Round-Fron, Vitreous China, White
Mfr # 5393-0
Zoro # G9149111
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vitreous China
- Width 18 in
- Features Chair Height
- Bolt to Seat Front 27-3/4 in
- Seat Height 16-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5393-0
- Zoro # G9149111
- UPC # 885612488350
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 18 in |
Seat Height | 16-1/2 in |
Details
Color | White |
Material | Vitreous China |
Features | Chair Height |
Bolt to Seat Front | 27-3/4 in |
Collection | Highline, Comfort Height |
Item | Highline Comfort Height Round-Fron |
Description
Highline Comfort Height Round-Fron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Overflow Assembly 1-1/4"Tubing (263746)
- LEGEND VALVE 1" T-421 GLOBE VALVE (103-105)
- KISSLER Brass Drinking Filler, Includes Bubbler Assembly (67-0200)
- KOHLER Supply Adapter Asm-0.313-0.813 Roughin (1247986)
- KOHLER Highline Comfort Height Round-Fron, Vitreous China, Black (5393-7)
- KOHLER Lustra Elongated Toilet Seat, With Cover, Plastic; Sturdy plastic, Black (4650-7)
- KOHLER Toilet Seat, With Cover, Plastic, Round, White (K-4639-0)
- KOHLER Stronghold Seat W/S.S. Check Hinge-Am (4731-SA-0)
- KOHLER Bidet Seat, Brass, Biscuit (4108-96)
- KOHLER Bidet Seat, Plastic, White (27142-CR-0)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1R2-15BN Designer Solid Round Oak Wood Toilet Seat with Brushed Nickel Hinges; American Cherry (5F1R2-15BN)
- Kohler Toilet Seats