Shop All Toilet Seats
Kohler
Highline Comfort Height Round-Fron, Vitreous China, Black
Mfr # 5393-7
Zoro # G9148454
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vitreous China
- Width 18 in
- Features Chair Height
- Bolt to Seat Front 27-3/4 in
- Seat Height 16-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5393-7
- Zoro # G9148454
- UPC # 885612488374
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 18 in |
Seat Height | 16-1/2 in |
Details
Color | Black |
Material | Vitreous China |
Features | Chair Height |
Bolt to Seat Front | 27-3/4 in |
Collection | Highline, Comfort Height |
Item | Highline Comfort Height Round-Fron |
Description
Highline Comfort Height Round-Fron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Black Kitchen Spray Head (K52001)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF2)
- SPEAKMAN T/P Shower Valve Trim PC (CPT-5001)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 10 gpm, White (D10)
- KOHLER Highline Comfort Height Round-Fron, Vitreous China, White (5393-0)
- KOHLER Reach-Up Toilet Seat (1422716-0)
- KOHLER Components Widespread Bidet Faucet With Lever Handles (77983-4-2MB)
- KOHLER Bidet Seat, Plastic, White (26132-CSP-0)
- KOHLER Cimarron Comfort Height One-Piece, Vitreous China, White (3619-0)
- KOHLER Toilet Seat, With Cover, Plastic, Elongated, White (K-4774-0)
- CAREX Carex FGB302C00000 5 x 15 x 16 in. Raised Toilet Seat (FGB302C00000)
- Kohler Toilet Seats