Shop All Toilet Seats
Kohler
Highline Comfort Height Elongated, Vitreous China, Biscuit
Mfr # 4373-96
Zoro # G8610979
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Biscuit
- Material Vitreous China
- Width 15-1/2 in
- Seat Height 16-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4373-96
- Zoro # G8610979
- UPC # 650531971630
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 15-1/2 in |
Seat Height | 16-1/2 in |
Details
Color | Biscuit |
Material | Vitreous China |
Item | Highline Comfort Height Elongated |
Description
Highline Comfort Height Elongated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-75)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 20 ft. (CHX200-20CE-G)
- TOTO Aquia IV Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Colonial White (ST446EMNA#11)
- LEONARD VALVE Rebuilding Kit (R/90)
- KOHLER Toilet Seat, Elongated, White (K-4731-CA-0)
- KOHLER Stronghold Seat W/S.S. Check Hinge-Am (4731-SA-0)
- KOHLER Reveal Quiet-Close With Grip-Tigh (4009-96)
- KOHLER Memoirs Stately Vertical Spray Bidet Faucet With Deco Lever Handles (470-4V-CP)
- KOHLER Coralais Vertical Spray Bidet Faucet With Lever Handles (15286-4RA-CP)
- KOHLER Stronghold Elongated Toilet Seat With, Plastic, Black (4731-C-7)
- MAYFAIR 7M15EC 000 ROUND WHITE SOFT CUSHIONED (15ECWH)
- Kohler Toilet Seats