Shop All Toilet Bowls
Kohler
Highline Class Five Bowl Eb, 10 Ri
Mfr # 4373-7
Zoro # G101197071
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Material Vitreous China
- Mounting Style Floor Mounted
- Collection Highline, Comfort Height
- Width 15-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4373-7
- Zoro # G101197071
- UPC # 650531971616
- Country of Origin Unknown
- Category Toilet Bowls
Dimensions
Width | 15-1/2 in |
Bowl Depth | 28-3/4 in |
Details
Bowl Shape | Elongated |
Material | Vitreous China |
Mounting Style | Floor Mounted |
Collection | Highline, Comfort Height |
Finish | Black |
Item | Toilet Bowl |
Description
Innovative features and performance have made Highline toilets an industry benchmark since 1966. Continuing the tradition is this Highline toilet bowl, which provides a standard chair height and an elongated shape for maximum comfort. This bowl coordinates with several Highline tanks to create a complete two-piece toilet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brushed Stainless Replacement Basket Strainer Fits Part No. B02401 (B0240BS)
- PARKER 5/8" Compression Tube Support (P10TS8)
- HOSE MASTER 1-1/4" Dia x 12" L 321 SS Flexible Metal Hose (GM125SHM120)
- ZORO SELECT PVC Cross, Socket x MNPT, 1 in Pipe Size (421A010)
- KOHLER Kelston Toilet Bowl (4306-96)
- KOHLER Wellworth Elongated Bowl (4198-7)
- KOHLER Anglesey Comfort Height Bowl (4352-0)
- KOHLER Toilet Bowl, Wall Mount, Elongated Shape (K-84325-SSL-0)
- KOHLER Wellworth Pressure Lite Toilet Bow (4303-0)
- KOHLER Highline Toilet Bowl With Antimicrobial Finish, Less Seat (4304-SS-0)
- TOTO Drake Elongated Universal Height Toilet Bowl Only, Cotton (C776CEFG.10#01)
- Kohler Toilet Bowls