Shop All Toilets
Kohler
Highline 1.28 10 Ri Eb Toilet W/Insul
Mfr # 3889-U-96
Zoro # G201196684
product price: $511.31
/ea
Free Shipping & Returns
$511.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vitreous China
- Overall Length (In.) 29-1/2 in
- Overall Width (In.) 18 in
- Overall Height (In.) 31-1/4 in
- Color/Finish Biscuit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 29-1/2 in |
Overall Width (In.) | 18 in |
Overall Height (In.) | 31-1/4 in |
Details
Material | Vitreous China |
Color/Finish | Biscuit |
Description
With its clean, simple design and efficient performance, this Highline water-conserving toilet combines both style and function. An innovative 1.28-gallon flush setting provides significant water savings of up to 16,500 gallons per year, compared to an old 3.5-gallon toilet, without sacrificing flushing power. This model features a unique tank liner that minimizes exterior condensation in humid environments.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap, Aluminum, 1 1/4 in, Class 150, FNPT (ZUSA-PF-9562)
- DELTA Delta Hose - 16" - Kitchen or Bathroom (RP6050)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-12mm Tube OD x 1/2" MNPT (ZUSA-PTC-PBT-31)
- CUSTOM LEATHERCRAFT RAIN BOOT PVC BLK 12US (R23012)
- KOHLER Round-Front Dual-Flush Toilet (3987-96)
- KOHLER Toilet Bowl, 1.6 gpf, Flushometer, Floor Mount Mount, Elongated, White (K-4398-SS-0)
- KOHLER Barrington Elongated 1.0 GPF Toilet W/ Tank Cover Locks (3578-0)
- KOHLER Corbelle Ch Eb 1.28 2-Pc Tlt (3814-96)
- KOHLER Wellworth Two-Piece Elongated 1.28 Gp (3998-U-0)
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-7)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2257101.020)
- Kohler Toilets