Shop All Toilet Bowls
Kohler
Highcliff Ultra Rear Spud Antimicrobial Flushometer Bowl
Mfr # 96058-SS-0
Zoro # G001231004
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Bowl Shape Elongated
- Material Vitreous China
- Mounting Style Floor Mounted
- Collection Highcliff Ultra, Comfort Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 96058-SS-0
- Zoro # G001231004
- UPC # 885612550729
- Country of Origin Unknown
- Category Toilet Bowls
Dimensions
Width | 14-5/8 in |
Bowl Depth | 26-3/8 in |
Details
Color | White |
Bowl Shape | Elongated |
Material | Vitreous China |
Mounting Style | Floor Mounted |
Collection | Highcliff Ultra, Comfort Height |
Item | Toilet Bowl |
Description
The Highcliff Ultra floor-mount flushometer bowl features a revolutionary flushing engine and refined aesthetic design. Measuring 16-7/8" to the top of the rim, the Highcliff Ultra meets both ADA and CSA height requirements. The Ultra engine represents a breakthrough in flush performance, tolerating a wide range of water supply conditions found in R&R and new construction. The Highcliff Ultra is listed from 1.1 to 1.6 gpf but can operate at 1.0 gpf. It performs well at every flush interval, making it uniquely effective with dual flush valves. It has been proven with all manner of valves (diaphragm, piston, manual, and electronic) from a variety of manufacturers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Bathwaste Pp 17"-22" Hc Oil R/B (150.176.HM.1)
- REDHAT 24/60V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022)
- ZORO SELECT Repair Clamp, Single Bolt, 1-1/2 In, 304 SS (24T949)
- KOHLER Wellworth Two-Piece Round-Front 1.6 Gpf Toilet (3977-7)
- KOHLER Wellworth Elongated Bowl (4198-0)
- KOHLER Highline Toilet Bowl With Pressure Lite Flush Technology (4304-7)
- KOHLER Highline Tall Elongated Tall Height Toilet Bowl (22661-96)
- KOHLER Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl (31589-7)
- KOHLER Archer Comfort Height Elongated Bo, Vitreous China, Sandbar (4356-G9)
- KOHLER Wellcomme Ultra Flushometer Bowl Wit (96053-0)
- DURAVIT Two-Piece Toilet White Het/Gb, Siphon Jet White (2130010000)
- Kohler Toilet Bowls