Shop All Bathroom Cabinets
Kohler
Helst Wall Cabinet 24
Mfr # 33528-ASB-0
Zoro # G008441925
product price: $499.01
/ea
Free Shipping & Returns
$499.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 24 in
- Body Material MDF
- Height (In.) 28 in
- Depth (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 33528-ASB-0
- Zoro # G008441925
- UPC # 885612950987
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24 in |
Height (In.) | 28 in |
Depth (In.) | 10 in |
Details
Body Material | MDF |
Finish | White |
Description
Helst Plays It Subtle By Combining Clean Lines, Tasteful Shiplap-Style Door Fronts And Minimalist Vibrant Brushed Nickel Hardware. The Modern Wall Cabinet Offers Additional Off-Floor Storage While Completing Your Bathroom Ensemble. Coordinates With Helst Vanity Sets. Additional Hardware Finishes Are Also Available.
- •Includes cabinet and cabinet hardware
- •Open shelf offers easy access to storage, while interior shelf provides ample space for extra toilet paper
- •Three-way adjustable slow-close door hinges for easy cabinet access
- •Finish-matched 10"-deep cabinet interior
- •
- •Coordinates with K-33584 upgraded hardware finishes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 T4305 NO LEAD PAK X FIP (313-276NL)
- ZURN FD2375-NH2-H - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 2" No-Hub Connection and 6" Sump Depth (FD2375-NH2-H)
- NVENT CADDY EZ-Riser Single Hole Wrap Around Strap, 1 In, PK5 (1070100EG)
- WOODFORD MFG 3/4 in. PEX x 6 in. L Freezeless Model 22 Anti-Rupture Hot-Cold Sillcock Valve (22PX3-6-MH)
- KOHLER Verdera Framed 24 Round Mc (35572-BGL)
- KOHLER Jute 24" Wall-Hung Bathroom Vanity Ca, 19-1/2 in " Height, 24 in " Width (99539-1WM)
- KOHLER Maxstow 20"W X 24"H Medicine Cabinet (81145-DA1)
- KOHLER Verdera, Hinge Kit, 3-Door Cabinet (1215254)
- KOHLER Verdera Lighted Medicine Cabinet, 24 W X 30 H (99007-TLC-NA)
- KOHLER Maxstow Lighted Cabinet 32 X 40 (81149-SLE-DA1)
- KOHLER Maxstow 15"W X 24"H Medicine Cabinet (81144-DA1)
- Kohler Bathroom Cabinets