Shop All Bathroom Vanities with Tops
Kohler
Hearthaven Vanity 48
Mfr # 33538-ASB-0
Zoro # G808441217
product price: $1,432.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,432.99
Free 30-Day Returns
Key Features
- Length 18.0625 in
- Width 48.5625 in
- Height 35.8125 in
- Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 33538-ASB-0
- Zoro # G808441217
- UPC # 885612951137
- Country of Origin Unknown
- Category Bathroom Vanities with Tops
Dimensions
Length | 18.0625 in |
Width | 48.5625 in |
Height | 35.8125 in |
Details
Material | MDF |
Finish | White |
Description
Neoclassical detailing embraces modern design and colors in the texturally captivating Hearthaven collection. Featuring ribbed panels inset on picture frame-like stacked drawer and door molding, Hearthaven vanities get a lift from chunky tapered feet. Traditional shaped cabinets adorned with classic Vibrant Brushed Nickel hardware, Hearthaven pieces come ready for do-it-yourself installers. Personalize your bathroom furniture with choice of color; cabinet, countertop, sink, and Vibrant Brushed Nickel hardware are included with the vanity set. Additional hardware finishes are also available.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch Copper Pipe Test Plug (5436282)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4" CPVC/EPDM, Full Port, S/T (TBH2125ASTE0000)
- COUPLINGS CO Union Nylon Hose Barb 1/2 (53714-08)
- DELTA 8" Mount, Commercial 4 Hole Single, Hndl Kitchen Faucet with Spray (B4410LF-SS)
- KOHLER Jacquard 36 Vanity, 2 Door, 1 Dwr Legs (99506-LG-1WA)
- KOHLER Jute 48 Vanity, 2 Door, 4 Dwr (99544-1WM)
- KOHLER Southerk Vanity 30 Inches (33544-ASB-0)
- KOHLER 72 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in White Oak (35023-SWK)
- KOHLER Seer Vanity 24 (33551-ASB-0)
- KOHLER Tresham 24" Vanity (2604-1WT)
- LAVIVA Mediterraneo, 36, White Cabinet & White Quartz Counter (313MKSH-36W-WQ)
- Kohler Bathroom Vanities with Tops