Shop All Bathroom Vanities with Tops
Kohler
Hearthaven Vanity 36 Inches
Mfr # 33537-ASB-0
Zoro # G608473937
product price: $1,163.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,163.99
Free 30-Day Returns
Key Features
- Length 18.0625 in
- Width 36.5625 in
- Height 35.8125 in
- Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 33537-ASB-0
- Zoro # G608473937
- UPC # 885612951304
- Country of Origin Unknown
- Category Bathroom Vanities with Tops
Dimensions
Length | 18.0625 in |
Width | 36.5625 in |
Height | 35.8125 in |
Details
Material | MDF |
Finish | White |
Description
Neoclassical detailing embraces modern design and colors in the texturally captivating Hearthaven collection. Featuring ribbed panels inset on picture frame-like stacked drawer and door molding, Hearthaven vanities get a lift from chunky tapered feet. Traditional shaped cabinets adorned with classic Vibrant Brushed Nickel hardware, Hearthaven pieces come ready for do-it-yourself installers. Personalize your bathroom furniture with choice of color; cabinet, countertop, sink, and Vibrant Brushed Nickel hardware are included with the vanity set. Additional hardware finishes are also available.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" NPT Bronze Swing Check Valve (10F304)
- DELTA 3 Accessory, Grab Bar (41618-BL)
- KOHLER 51 (26300-G-BL)
- AMERICAN STANDARD Renu Lav Stem" Blister Pack (006080-0040AP)
- KOHLER Poplin Vanity, 36 1 Door 3 Dwr Rgt Leg (99533-LGR-1WA)
- KOHLER Jute 36 Vanity, 1 Door, 2 Dwr Right (99543-R-1WT)
- KOHLER 60 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in Light Clay (35028-LWG)
- KOHLER Jute 48 Vanity, 2 Door, 4 Dwr (99544-1WM)
- KOHLER Tresham 24" Vanity (2604-1WT)
- KOHLER Southerk Vanity 30 Inches (33544-ASB-0)
- CASTELLO USA Amazon 36" Wall Mounted Gray Vanity With Gray Top And Chrome Handles (CB-MC-36G-CHR-2056L-GR)
- Kohler Bathroom Vanities with Tops