Shop All Cutting Boards and Mats
Kohler
Hawthorne/Galleon Cutting Board
Mfr # 5984-NA
Zoro # G701251333
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.13 in
- Width 13-3/4 in
- Material Hardwood
- Thickness 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5984-NA
- Zoro # G701251333
- UPC # 40688147079
- Country of Origin Unknown
- Category Cutting Boards and Mats
Dimensions
Length | 16.13 in |
Width | 13-3/4 in |
Details
Item | Cutting Board |
Material | Hardwood |
Thickness | 1-1/4 in |
Description
Specially sized to fit over a wide range of sink basins, this cutting board brings versatility and convenience to your kitchen. Prepare vegetables and slide the scraps straight into the sink and out of sight. Durable hardwood offers long-lasting performance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Deflector (875355)
- CMA DISH MACHINES Uc 65E Switch On-Off (02103.50)
- HABCO Thermostat (C021919)
- WILBUR CURTIS Lid Black Seamless Pour Pot C (WC-56055)
- KOHLER Poise Hardwood Cutting Board (3140-NA)
- KOHLER Staccato Hardwood Cutting Board For Staccato Large/Medium Sink (3365-NA)
- KOHLER Bottom Sink Rack For Use In Executive Ch (6001-ST)
- KOHLER Staccato Hardwood Cutting Board For Staccato Double-Equal Sink (3370-NA)
- KOHLER Countertop Cutting Board (2989-NA)
- KOHLER Cutting Board For Stages 33" And 45 (6232-NA)
- BEVERAGE-AIR White Cutting Board, 1/2", 9.25"x48" (705-290C-02)
- Kohler Cutting Boards and Mats