Shop All Bathroom Sinks
Kohler
Hartland 33" X 22" X 9-5/8" Top-Mount
Mfr # 5818-4-7
Zoro # G9144939
product price: $1,064.99
/ea
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Overall Length 33 in
- Overall Width 22 in
- Overall Height 9-5/8 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5818-4-7
- Zoro # G9144939
- UPC # 650531902443
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 22 in |
Overall Height | 9-5/8 in |
Details
Item | Hartland 33" X 22" X 9-5/8" Top-Mount |
Body Material | Cast Iron |
Finish | Black |
Description
Hartland 33 In. X 22 In. X 9-5/8 In. Top-Mount
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Air Gap, 1/4 to 1/2 In, Use w/Series 909 (909 AGA)
- ZORO SELECT 4" x 5" Black Pipe Nipple Sch 40 (591-050)
- ZURN Push Button Assembly, 1-1/2 in.Size, Brass (PH6000-HYLP-MBP)
- ZORO SELECT 3/8" Compression Low Lead Brass Insert (700561-06)
- KOHLER Pennington Self-Rimming Lavatory With (2196-1-0)
- KOHLER Honesty Single-Handle Bathroom Sink F (99760-4-CP)
- KOHLER Ladena 23-1/4" X 16-1/4" X 8-1/8" Und (2215-96)
- KOHLER Brenham Wall Mount Lav, No Overflow (1997-SS1N-0)
- KOHLER Archer Self-Rimming Lavatory With 8 (2356-8-95)
- KOHLER Tresham Vanity-Top Bathroom Sink With (2979-4-0)
- NANTUCKET SINKS 23 Inch Rectangular Drop-In Ceramic Vanity Sink (DI-2418-R8)
- Kohler Bathroom Sinks