Shop All Kitchen Sinks
Kohler
Hartland 33" X 22" X 9-5/8" Top-Mount
Mfr # 5818-4-0
Zoro # G9204859
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 5818-4-0
- Zoro # G9204859
- UPC # 650531902405
- Country of Origin China
- Category Kitchen Sinks
Details
Item | Hartland 33" X 22" X 9-5/8" Top-Mount |
Mounting Type | Top |
Description
Hartland 33 In. X 22 In. X 9-5/8 In. Top-Mount
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 1/4X2-1/4 Snap Bolt Kit (04-3647)
- AMERICAN FILTER CO 10 H, 6 PK (AFC-APHCM-S-6p-16029)
- ZORO SELECT 3/4" MNPT x 3 ft. TBE Black Pipe Sch 40 (584-360)
- DELTA FAUCET Peerless Bathroom Faucet, 1.2 gpm, 2-Faucet Handle, Chrome Plated, Knob Handle, Standard Spout (P240LF)
- KOHLER 33 X 22 X 10-1/8 Neoroc Top-Mount/Undermount Single-Bowl Kitchen Sink (8437-1-CM1)
- KOHLER Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole (5664-7)
- KOHLER Iron/Tones Uc-Sr Sink (6584-58)
- KOHLER Iron/Tones 17" X 18-3/4" X 8-1/4" Top, Undermount Mount, 0 Hole (6584-0)
- KOHLER Prolific 33" X 17-3/4" X 11" Under-Mo (5540-NA)
- KOHLER Kitchen Sink, Undermount, Drop In Mount, 0 Hole (5708-DGB)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA361810SQ)
- Kohler Kitchen Sinks