Harken Vanity 36 Inches
Mfr # 33559-1WX
Zoro # G208473849
Key Features
- Length 21.875 in
- Width 36 in
- Height 34.5 in
- Material Wood
Product Information
- Brand Kohler
- MFR # 33559-1WX
- Zoro # G208473849
- UPC # 885612953810
- Country of Origin Unknown
- Category Bathroom Vanities with Tops
Dimensions
Length | 21.875 in |
Width | 36 in |
Height | 34.5 in |
Details
Material | Wood |
Finish | Slate Grey |
Description
Elegant Minimalist Design Meets Midcentury Traditional Influence And Kohler Craftsmanship In The Harken Bathroom Vanity. This Simply Ornamented, All-Drawer Cabinet Features Cornice Molding, Reminiscent Of An American Federal-Style Bookcase, While Flared Solid-Wood Legs Inspired By Early Nineteenth-Century Linen Presses Elevate The Vanitys Style And Off-Floor Functionality. Customize Your Bathroom Centerpiece With A Coordinating Quartz Top, Contrasting Industrial-Style Drawer Pulls, And Organizational In-Drawer Accessories Sold Separatelyfor A Look That Fits Your Aesthetic And Space.
- •Featuring durable, beautiful water-based finishes that are better for the environment
- •Two solid-wood drawers with dovetail construction
- •Soft-close undermount drawer slides for smooth opening
- •Full-extension 21" (533 mm) deep drawer provides ample storage
- •
- •Coordinates with K-33561 Harken 13" (330 mm) cabinet pulls and K-99680-SH18 Harken 36" (914 mm) roll-out tray
- •Combines with Silestone® prefabricated quartz vanity tops, backsplashes, and side splashes, and KOHLER sinks
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 1/2" IPSx3/4" Hose Thread Quarter-Turn Angle Stop Valve W/Flange, Chrm (CC13001K)
- ENCORE Manual, 8" Mount, Commercial 2 Hole Straight Kitchen Faucet (KL54-8012)
- MILWAUKEE VALVE Gate Valve, 3/4 In., Bronze (UP105 3/4)
- ZORO SELECT 1/2" MNPT x 3/8" FNPT Galvanized Hex Bushing (5P879)
- KOHLER Tresham 24" Vanity (2604-F69)
- KOHLER 30 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White (35019-0)
- KOHLER Southerk Vanity 48 Inches (33546-ASB-0)
- KOHLER Jute 36 Vanity, 1 Door, 2 Dwr Right (99543-R-1WT)
- KOHLER 48 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White (35021-0)
- KOHLER Southerk Vanity 30 Inches (33544-ASB-0)
- LAVIVA Wimbledon, 36, White Cabinet & White Stripes Counter (313YG319-36W-WS)
- Kohler Bathroom Vanities with Tops