Shop All Cutting Boards and Mats
Kohler
Hardwood Cutting Board Fits Undertone
Mfr # 3278-NA
Zoro # G9147632
product price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Width 14 in
- Material Hardwood
- Thickness 1-1/4 in
- Series Undertone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 3278-NA
- Zoro # G9147632
- UPC # 040688068626
- Country of Origin China
- Category Cutting Boards and Mats
Dimensions
Length | 15 in |
Width | 14 in |
Details
Item | Hardwood Cutting Board Fits Undertone |
Material | Hardwood |
Thickness | 1-1/4 in |
Series | Undertone |
Description
Hardwood Cutting Board Fits Undertone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME Baster Plst/Rbr/Slcn Blk (5211675)
- VICTORY Wire Shelf - White Epoxy For - Part# Vt50597806 (VT50597806)
- WORLD CENTRIC TPLA Compostable Cutlery, Knife, 6.7" White, 1000PK (KNPS6)
- PREMCO Latch For - Part# Pr102 (PR102)
- KOHLER Vault/Strive Wood Cutting Board (6667-NA)
- KOHLER Staccato Hardwood Cutting Board For Staccato Large/Medium Sink (3365-NA)
- KOHLER Countertop Cutting Board (2989-NA)
- KOHLER Marsala Hardwood Cutting Board For Executive Chef Kitchen Sinks (6515-NA)
- KOHLER Hawthorne/Galleon Cutting Board (5984-NA)
- KOHLER Staccato Hardwood Cutting Board For Staccato Double-Equal Sink (3370-NA)
- MSI Live Edge 21 In X 7 In Acacia Cutting Board (ZOR-CTB-0003)
- Kohler Cutting Boards and Mats