Shop All Cutting Boards and Mats
Kohler
Hardwood Cutting Board, Fits 15-3/4" Fro
Mfr # 3294-NA
Zoro # G9147781
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 in
- Width 12 in
- Material Hardwood
- Thickness 1-1/4 in
- Series Ballad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 3294-NA
- Zoro # G9147781
- UPC # 040688068848
- Country of Origin China
- Category Cutting Boards and Mats
Dimensions
Length | 17 in |
Width | 12 in |
Details
Item | Hardwood Cutting Board, Fits 15-3/4" Fro |
Material | Hardwood |
Thickness | 1-1/4 in |
Series | Ballad |
Description
Hardwood Cutting Board, Fits 15-3/4 In. Fro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHS BEST Bush's Best Beans In Chili Sauce #10 Can, PK6 (01696)
- FRYMASTER T'Stat, Fenwal (8060184)
- BUNN Hopper (Assy, Ultra) (32190-1000)
- VULCAN HART Surface Heater 480V 2000W (421240-00003)
- KOHLER Poise Hardwood Cutting Board (3140-NA)
- KOHLER Staccato Hardwood Cutting Board For Staccato Large/Medium Sink (3365-NA)
- KOHLER Cutting Board For Stages 33" And 45 (6232-NA)
- KOHLER Bottom Sink Rack For Use In Executive Ch (6001-ST)
- KOHLER Vault/Strive Wood Cutting Board (6667-NA)
- KOHLER Hawthorne/Galleon Cutting Board (5984-NA)
- ALLPAX Cutting Mat, Self Healing, 18x18 In. (AX1633)
- Kohler Cutting Boards and Mats