Shop All Shower Faucets
Kohler
Handshower With Check Valve 2.50 Gpm
Mfr # 1464071-CP
Zoro # G408462858
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.91 in
- Width 6.527 in
- Height 5.3 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1464071-CP
- Zoro # G408462858
- UPC # 885612975201
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 10.91 in |
Width | 6.527 in |
Height | 5.3 in |
Details
Item | Handshower |
Finish | Polished Chrome |
Description
Handshower With Check Valve (2.50 Gpm)
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALSEY TAYLOR Chrome Bubbler Kit, For Halsey Taylor (98533C)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-4-MA22)
- NEOPERL 1/2" Faucet Adapter, Brass (55 1200 5)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Brushed Brass (FLMODERN7)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- SPEAKMAN Commander Exposed Shower with Cross Handles, 1.75gpm (SC-1220-AF-E175)
- Kohler Bathtub Faucets & Accessories