Shop All Shower Faucets
Kohler
Handshower With Check Valve 2.50 Gpm
Mfr # 1464071-BN
Zoro # G508462826
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.91 in
- Width 6.527 in
- Height 5.3 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1464071-BN
- Zoro # G508462826
- UPC # 885612975218
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 10.91 in |
Width | 6.527 in |
Height | 5.3 in |
Details
Item | Handshower |
Finish | Brushed Nickel |
Description
Handshower With Check Valve (2.50 Gpm)
- •In Kohler's Brushed Nickel Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 1 in IPS (ZTR6203-ULF)
- ZORO SELECT PVC Elbow, 90 Degrees, Low Heel Inlet, Hub, 3 in x 3 in x 2 in Pipe Size (1CNX8)
- ZORO SELECT 2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADJ5)
- ASCO RedHat Air Operated Valve, 2-Way, NC, 1/2 In, FNPT (P210C094)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- Kohler Bathtub Faucets & Accessories