Shop All Shower Faucets
Kohler
Handshower With Check Valve 2.50 Gpm
Mfr # 1464071-BL
Zoro # G508462789
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.91 in
- Width 6.527 in
- Height 5.3 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1464071-BL
- Zoro # G508462789
- UPC # 885612975225
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 10.91 in |
Width | 6.527 in |
Height | 5.3 in |
Details
Item | Handshower |
Finish | Matte Black |
Description
Handshower With Check Valve (2.50 Gpm)
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" x CLOSE 316 SS NIPPLE (316-020)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H260)
- KOHLER Devonshire Towel Ring (10557-PB)
- JONES STEPHENS Cross Handle, Self Close Valv, CP, 1/2" FIP (S05105)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- KOHLER Purist Multi-Function Handshower Kit 2.5Gpm (22178-TT)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- Kohler Bathtub Faucets & Accessories