Shop All Shower Faucets
Kohler
Handshower With Check Valve 1.75 Gpm
Mfr # 1460110-CP
Zoro # G308462842
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.91 in
- Width 6.527 in
- Height 5.3 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1460110-CP
- Zoro # G308462842
- UPC # 885612975164
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 10.91 in |
Width | 6.527 in |
Height | 5.3 in |
Details
Item | Handshower |
Finish | Polished Chrome |
Description
Handshower With Check Valve (1.75 Gpm)
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14267-BLLHD)
- NIBCO 1 in. Wrot Fitting x Copper Street 90 deg Elbow (60721)
- KOHLER Soap Pump Assembly (1349226-CP)
- DANCO Tank-To-Bowl Kit Universal (80378)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BV)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- Kohler Shower Faucets