Shop All Shower Faucets
Kohler
Handshower With Check Valve 1.75 Gpm
Mfr # 1460110-BN
Zoro # G808462830
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.91 in
- Width 6.527 in
- Height 5.3 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1460110-BN
- Zoro # G808462830
- UPC # 885612975188
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 10.91 in |
Width | 6.527 in |
Height | 5.3 in |
Details
Item | Handshower |
Finish | Brushed Nickel |
Description
Handshower With Check Valve (1.75 Gpm)
- •In Kohler's Brushed Nickel Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Shower Arm (RP6023SS)
- ZORO SELECT 1-1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH9)
- LEGEND VALVE 1-1/4 X 1/2 BLACK HEX BUSHING (350-616)
- ZORO SELECT 1-1/2" MNPT x 5" TBE Polypropylene Pipe Nipple Sch 80 (NIP150-5)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Matte Black (KSF406MB)
- Kohler Shower Faucets