Shop All Shower & Bathtub Parts
Kohler
Handshower, 15/16" Face Dia., Metal
Mfr # K-PLS15611-4-CP
Zoro # G2147137
product price: $34.83
/ea
$34.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- For Use With Showers
- Finish Polished Chrome
- Includes Face Plate, Handle, Shower arm with flange
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-PLS15611-4-CP
- Zoro # G2147137
- UPC # 885612446930
- Country of Origin Multiple
- Category Shower & Bathtub Parts
Dimensions
Length | 4-3/8" |
Face Dia. | 15/16" |
Trim Plate Height | 6 1/2 in |
Handle Length | 3 1/16 in |
Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Trim Plate Depth | 2 7/8 in |
Trim Plate Width | 6 1/2 in |
Description
Shower Trim Kit, ADA Compliance Yes, Connection Size 1/2 in, NPT, Faucet Handle Type Lever, Handle Length 3 1/16 in, Number of Handles 1, Kohler, Coralais Series, Shower Connection Type 1/2 in, Wall Mounted, Trim Finish Polished Chrome, Trim Plate Depth 2 7/8 in, Trim Plate Height 6 1/2 in, Trim Plate Shape Circle, Trim Plate Width 6 1/2 in
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Reducing Tee, 1-1/2"x1-1/4", 125, Brz Nl (4385006030)
- KOHLER Roller Cap (1187908-CP)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-486)
- KINGSTON BRASS Buckingham Toilet Tank Lever, Polished Brass (KTBX2)
- KOHLER Center Guide, 5/16 (Warm Grey) (1241552-03)
- KOHLER Bypass Door Seal (GP1409390)
- KOHLER Purist 2.5 Gpm Single-Function Wall-M (965-AK-BN)
- KOHLER Salient 60" X 30" Single Threshold Left-Hand Drain Shower Base (9053-58)
- KOHLER Rite-Temp Valve Body Rough-In With Un (8300-K-NA)
- KOHLER Hinge Service Kit, Quiet-Close (1317554-0)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK0331)
- Kohler Shower & Bathtub Parts