Shop All Showerheads and Tub Faucets
Kohler
Hand Shower, Vibrant Brushed Nickel, Wall Mounted
Mfr # 22179-BN
Zoro # G301247293
product price: $1,140.99
/ea
Free Shipping & Returns
$1,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Diverter; Handles; Handshower; Hose; Shower Arm; Diverter, Handle, Handshower, Hose, Shower Arm, Slide Bar And Valve Trim; Slide Bar; Valve Trim
- Features Integrated Diverter; Pause Control
- Flow Rate 2.5 GPM
- Mounting Type Wall Mounted
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 22179-BN
- Zoro # G301247293
- UPC # 885612744791
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 4-7/8 in |
Width | 6 in |
Hose Length (In.) | 60 in |
Details
Includes | Diverter; Handles; Handshower; Hose; Shower Arm; Diverter, Handle, Handshower, Hose, Shower Arm, Slide Bar And Valve Trim; Slide Bar; Valve Trim |
Item | Hand Shower |
Features | Integrated Diverter; Pause Control |
Flow Rate | 2.5 GPM |
Mounting Type | Wall Mounted |
ADA Compliant | Yes |
Finish | Vibrant Brushed Nickel |
Shower Head Type | Multi Function |
Standards | ASME A112.18.1; ASME, CSA |
Material | Brass, Plastic |
Valve Type | Pressure Balanced |
Handle Type | Lever |
Number Of Handles | 1 |
Description
Take the guesswork out of designing a custom shower with this Bancroft Essentials performance showering package. An easy way to upgrade your master or secondary bath, the package includes a multifunction showerhead and handshower, handshower hose, slidebar kit, shower arm with diverter, and Rite-Temp valve trim featuring a lever handle. Complete this package with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8223G005)
- SMITH-COOPER Flanged ECC Red, Ductile Iron, 150lb, 6X5" (4319001156)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Liquid Counter (FG402241)
- KEENEY MFG S-Shaped Shower Arm and Flange, Polished Chrome (PP825-191)
- KOHLER Awaken G110 1.75 Gpm Multifunction Showerhead (72419-G-CP)
- KOHLER Contemporary Round 12" Rainhead With Kat (13690-CP)
- KOHLER Forté(R) Sculpted Rite-Temp(R) Bath And Shower Valve Trim With Slip-Fit Spout And 2.5 Gpm Showerhead (TS10275-4-CP)
- KOHLER Shift Plus Square Mf Hndshwr, 2.5Gpm (21336-BL)
- KOHLER Components Two-Way Diverter Valve And Handshower Hose Guide (77989-CP)
- KOHLER Awaken G110 1.75 Gpm Deluxe Slidebar Kit (99242-G-BN)
- ROHL Volume Controls And Diverte, Polished Nickel, Wall (A4212LMPNTO)
- Kohler Showerheads and Tub Faucets