Shop All Showerheads and Tub Faucets
Kohler
Hand Shower, Polished Chrome, Wall Mounted
Mfr # 22179-G-CP
Zoro # G801247274
Free Shipping & Returns
$771.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Diverter; Handles; Handshower; Hose; Shower Arm; Slide Bar; Valve Trim
- Features Integrated Diverter; Pause Control; Water Efficient
- Flow Rate 1.75 GPM
- Mounting Type Wall Mounted
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 22179-G-CP
- Zoro # G801247274
- UPC # 885612744821
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Hose Length (In.) | 60 in |
Details
Includes | Diverter; Handles; Handshower; Hose; Shower Arm; Slide Bar; Valve Trim |
Item | Hand Shower |
Features | Integrated Diverter; Pause Control; Water Efficient |
Flow Rate | 1.75 GPM |
Mounting Type | Wall Mounted |
ADA Compliant | Yes |
Finish | Polished Chrome |
Shower Head Type | Multi Function |
Standards | ASME A112.18.1; ASME, CSA; WaterSense Certified |
Valve Type | Pressure Balanced |
Handle Type | Lever |
Compliance | CA Drought Compliant |
Material | Brass, Plastic |
Number Of Handles | 1 |
Description
Take the guesswork out of designing a custom shower with this Bancroft Essentials performance showering package. An easy way to upgrade your master or secondary bath, the package includes a multifunction showerhead and handshower, handshower hose, slidebar kit, shower arm with diverter, and Rite-Temp valve trim featuring a lever handle. Complete this package with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed Transfer Valve Trim W/ Lever Handle (T73140-4-CP)
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 50 ft Length, Type ACR (658R)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF11501S)
- ZURN RK1-NR3XL - Pressure Reducing Valve Repair Kit (RK1-NR3XL)
- KOHLER Awaken G90 1.75 Gpm Handshower Kit (98361-G-CP)
- KOHLER Hand Shower, Vibrant Brushed Modern Brass, Wall Mounted, Deck Mounted (21335-2MB)
- KOHLER 2.5 GPM Single-Function Showerhead W/ Katalyst Air-Induction Technlogy (457-AK-CP)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-BN)
- KOHLER Purist B/S Trm W/Div, 35 Spt, Ls Hd-Lvr (T14420-4L-AF)
- KOHLER Hint Single-Handle Deck-Mount Bath Faucet With Handshower (97070-4-CP)
- ZURN Shower System, 6-5/8 in. D, 10-7/16 in. W (Z7500)
- Kohler Showerheads and Tub Faucets