Shop All Showerheads and Tub Faucets
Kohler
Hand Shower, Polished Chrome, Wall
Mfr # 22165-G-CP
Zoro # G5079314
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Full coverage, Non-positive shut off, Pulsating massage, Silk spray
- Flow Rate 1.75 gpm
- Mounting Type Wall
- ADA Compliant Yes
- Height 10-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 22165-G-CP
- Zoro # G5079314
- UPC # 885612722201
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 10-9/16" |
Width | 3-11/16" |
Face Dia. | 5-1/16" |
Details
Item | Hand Shower |
Features | Full coverage, Non-positive shut off, Pulsating massage, Silk spray |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Polished Chrome |
Standards | ASME A112.18.1, CSA B125.1 |
Description
Enjoy luxurious showering combined with up to 30 percent water savings. This Forté 1.75-gpm handshower provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 X 1 BLACK RED. COUPLING (350-537)
- LASCO FITTINGS 90 Street Elbow, 3/4 x 1/2", NPT x Socket (410101)
- VIEGA Reducing Elbow (77330)
- SLOAN Control Module Assembly, Faucet (SFP-8)
- KOHLER Forté Essentials Performance Showering Package, 2.5 Gpm (22180-BN)
- KOHLER Hand Shower, Polished Chrome, Wall Mounted (22179-G-CP)
- KOHLER Composed Deck-Mount Bath Faucet, Lever (73081-4-BN)
- KOHLER Parallel Two-Handle Wall-Mount Bath Faucet Valve (20716-K-NA)
- KOHLER Enlighten Hndhld Shwr Bn (R75566-G-BN)
- KOHLER Awaken B110 1.75 Gpm Deluxe Slidebar Kit (99243-G-CP)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome (T17438)
- Kohler Showerheads and Tub Faucets