Shop All Showerheads and Tub Faucets
Kohler
Hand Shower, Polished Chrome, Wall
Mfr # 22163-CP
Zoro # G5079393
Free Shipping & Returns
$117.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Full coverage, Non-positive shut off, Pulsating massage, Silk spray
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant Yes
- Height 11-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 22163-CP
- Zoro # G5079393
- UPC # 885612721990
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 11-3/16" |
Width | 4-1/4" |
Face Dia. | 5-3/16" |
Details
Item | Hand Shower |
Features | Full coverage, Non-positive shut off, Pulsating massage, Silk spray |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Polished Chrome |
Standards | ASME A112.18.1, CSA B125.1 |
Description
Inspired by the elegance of early 1900s American design, this Bancroft multifunction handshower provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T1004 FULL PORT BALL VLVE (101-013)
- ZURN Coupling, Low Lead Brass, 1-1/4"Tube (QQC66GX)
- TAYLOR Kitchen Timer White (5870)
- ISPRING Prefilters for US31 and Standard RO Water Filter Systems 6PK (F6CTO)
- KOHLER Hand Shower, Vibrant Brushed Bronze, Wall (22163-BN)
- KOHLER Parallel Sf 1.75 Gpm Katalyst Shwrhd (24805-G-BL)
- KOHLER 8” Contemporary Round Rain Shwhd, 1.75Gpm (13688-G-2MB)
- KOHLER Awaken 10" 1.75 Gpm Rainhead (76465-G-BL)
- KOHLER Awaken G110 1.75 Gpm Deluxe Slidebar Kit (99242-G-BN)
- KOHLER Hand Shower, Vibrant Brushed Modern Brass, Wall Mounted, Deck Mounted (21335-2MB)
- VALTERRA SHOWER HEAD, 3 FUNCTION HANDHELD, FLOW CTRL, SPRAY/MASSAGE, CHROME (PF276051)
- Kohler Showerheads and Tub Faucets