Shop All Showerheads and Tub Faucets
Kohler
Hand Shower, Oil Rubbed Bronze, Single Hole; Wall Mounted
Mfr # 99898-G-2BZ
Zoro # G701199246
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hose; Slide Bar
- Features Water Efficient
- Flow Rate 1.75 GPM
- Mounting Type Single Hole; Wall Mounted
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99898-G-2BZ
- Zoro # G701199246
- UPC # 885612713421
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 41-5/8 in |
Width | 4-5/16 in |
Hose Length (In.) | 60 in |
Details
Includes | Hose; Slide Bar |
Item | Hand Shower |
Features | Water Efficient |
Flow Rate | 1.75 GPM |
Mounting Type | Single Hole; Wall Mounted |
ADA Compliant | Yes |
Finish | Oil Rubbed Bronze |
Connection | 1/2" NPT |
Standards | ANSI A117.1; ASME A112.18.1; ASME, CSA; WaterSense Certified |
Color | Oil-Rubbed Bronze |
Commercial / Residential | Residential |
Compliance | CA Drought Compliant |
Material | Brass |
Description
This all-in-one kit includes the Awaken G110 1.75-gpm multifunction handshower, a 36-inch slidebar, and a 60-inch metal hose. Advanced spray performance delivers four distinct sprays - wide coverage, intense drenching, targeted massage, or reduced-flow spray - with a smooth rotation of a thumb tab. Ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (1LBX9)
- ZORO SELECT Hex Hanger with Insert, 3/4 In. (E24PVC.75)
- DURA FAUCET SIDE SPRAY WITH HOSE REPLACEMENT - BRUSHED SATIN NICKEL (DF-RK810-SN)
- ZORO SELECT 1/2" x 1/4" FNPT 316 SS Reducing Coupling (60RC111N012014)
- KOHLER Artifacts 1.75Gpm Sf Shwrhd, Katalyst (72774-G-2MB)
- KOHLER 8" Rainhead With Katalyst Air-Induction Technology, 1.75 Gpm (13688-G-CP)
- KOHLER Forte Mf Handshower Kit, 2.5Gpm (22177-CP)
- KOHLER Occasion Hydrorail-R Set, 1.75 Gpm (27118-G-BN)
- KOHLER Parallel B/S Trim, 2.5 Gpm Showerhead (TS23502-4-BL)
- KOHLER Hand Shower, Matte Black, Wall Mounted, Deck Mounted (72415-G-BL)
- MOEN Eco-Performance Handshower (164928)
- Kohler Showerheads and Tub Faucets