Shop All Showerheads and Tub Faucets
Kohler
Hand Shower, Matte Black, Wall Mounted, Deck Mounted
Mfr # 72415-G-BL
Zoro # G101199143
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Water Efficient
- Flow Rate 1.75 GPM
- Mounting Type Wall Mounted, Deck Mounted
- ADA Compliant Yes
- Height 9-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 72415-G-BL
- Zoro # G101199143
- UPC # 885612750181
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 9-5/8 in |
Width | 4-5/16 in |
Connection Size | 1/2 in |
Details
Item | Hand Shower |
Features | Water Efficient |
Flow Rate | 1.75 GPM |
Mounting Type | Wall Mounted, Deck Mounted |
ADA Compliant | Yes |
Finish | Matte Black |
Connection | 1/2" NPT |
Standards | ASME A112.18.1; ASME, CSA; WaterSense Certified |
Compliance | CA Drought Compliant |
Commercial / Residential | Residential |
Material | Plastic |
Description
The Awaken handshower brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - with a smooth rotation of a thumb tab. Ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Access Cover, Pipe Dia 4 to 6 1/2 In (CO2530-SS7)
- DIXON Adapter, 4 In, 100 psi, Forged Brass (G400-E-BR)
- ZORO SELECT Nylon Tubing, 9/32 in Inside Dia. (N38-NA-25)
- ARMACELL 3" x 6 ft. Pipe Insulation, 1/2" Wall (DGS30012)
- KOHLER Hand Shower, Vibrant Brushed Modern Brass, Wall Mounted, Deck Mounted (72415-G-2MB)
- KOHLER Purist 1.75Gpm Sf Shwrhd-Katalyst (939-G-BV)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-BL)
- KOHLER Forté Essentials Performance Showering Package, 2.5 Gpm (22180-BN)
- KOHLER Bancroft Multi-Func Showerhead 2.5Gpm (22167-BN)
- KOHLER Enlighten Hndhld Shwr Bn (R75566-G-BN)
- OATEY TUB BOX STD 13""X13"" (34080)
- Kohler Showerheads and Tub Faucets