Shop All Water Detectors
Kohler
H2Wise Smart Home Water Monitor
Mfr # 33603-NA
Zoro # G404845938
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5.1875 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 33603-NA
- Zoro # G404845938
- UPC # 885612953964
- Country of Origin Unknown
- Category Water Detectors
Dimensions
Height | 5.1875 in. |
Details
Item | H2Wise Undercounter smart home water monitor |
Material | Plastic |
Description
H2Wise Undercounter smart home water monitor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" BPE Short Outlet Clamp End Tee - 316SS SF4 (S7MPS-2-PM-316)
- LEGEND VALVE 3/8" X 3" GALVANIZED NIPPLE (356-044E)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-51)
- LEGEND VALVE 1-1/2" GALVANIZED UNION (352-447C)
- KOHLER H2Wise+ Sh Water Monitor&Auto Shutoff (33604-NA)
- FLOODMASTER Detection/Alarm Shutoff System, 600 psi (RS-092-1/2-MK2)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-080-3/4)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1)
- DIVERSITECH Flood Prevention Switch, Wired Connection (CS-3)
- RESIDEO Water Detector Cable Sensor, 5 ft. Cord L (CHWES41013/U)
- Kohler Water Detectors