Shop All Shower & Bathtub Parts
Kohler
Groove Acrylic Receptor 48" X 36", Ba
Mfr # 9925-0
Zoro # G8708233
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Acrylic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 9925-0
- Zoro # G8708233
- UPC # 650531628961
- Country of Origin China
- Category Shower & Bathtub Parts
Details
Item | 9925-0 |
Finish | Acrylic |
Color | White |
Description
9925-0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Female Flare Low Lead Brass Short Nut (704014-08)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (431-ABCP)
- USA INDUSTRIALS Vacuum Fitting, Straight Connector, 6" L, 1" Tube (ZUSA-TF-VAC-24)
- STEEL & OBRIEN 1-1/2" x 1" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-1.5X1-PL-316)
- KOHLER Left-Hand Trip Lever For Kohler Toile (9481-L-BN)
- KOHLER Artifacts Rite-Temp Pressure-Balan (T72768-4-CP)
- KOHLER Rely(Tm) 60" X 32" Single-Threshold Shower Base With Left-Hand Drain (8459-0)
- KOHLER Collet Service Kit (1186675)
- KOHLER Center Guide, 5/16 (Black) (1241552-02)
- KOHLER Service Kit, 5/16 Bottom Pivot (1257939-SHP)
- KOHLER Iron Plains Wading Pool Rectangula (5400-W-0)
- Kohler Shower & Bathtub Parts