Shop All Kitchen Faucets
Kohler
Graze Pull-Down Kitchen Faucet
Mfr # 22062-BV
Zoro # G208476369
Free Shipping & Returns
$737.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Bronze
- Width 2.875 in
- Standards ADA Compliant
- Height 17.75 in
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 22062-BV
- Zoro # G208476369
- UPC # 195711041166
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Width | 2.875 in |
Height | 17.75 in |
Length (In.) | 10.75 in |
Details
Finish | Vibrant Brushed Bronze |
Standards | ADA Compliant |
Material | Zinc |
Description
Drawing on inspiration rooted deep in Americana, we bring you Graze. This bold statement piece conjures memories of the spikes that built railroads and the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base with a unique strong silhouette is eye-catching on your counter and a design to complement most every home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Reducing Union, 1/2 in x 3/8 in Tube Size, Polypropylene, White, 10 PK (PP201612W-PK10)
- ZORO SELECT 3/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P821)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 70, 35 psi (800-Y03-35)
- ZORO SELECT 1-1/2" Clamp T316L SS Ferrule (EG14AM7-6L1.5)
- KOHLER Kitchen Faucet Escutcheon 3-Hole (99272-CP)
- KOHLER Bellera Touchless Pull-Down Kitchen Sink Faucet (29108-VS)
- KOHLER Bellera Single-Handle Semi-Professional Kitchen Sink Faucet (29106-2BZ)
- KOHLER Simplice Touchless Pull-Down Kitchen Sink Faucet (22036-CP)
- KOHLER Graze Pull-Down Kitchen Sink Faucet With Three-Function Sprayhead (22062-VS)
- KOHLER Manual, 8" Mount, Gooseneck Kitchen Faucet (K-810T71-5AFA-CP)
- GROEN Kettle Faucet , 1-1/2" Draw Off Valve (Z009000)
- Kohler Kitchen Faucets