Shop All Escutcheons
Kohler
Graze Escutcheon
Mfr # 22071-SN
Zoro # G808438781
$65.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Depth 2.75 in
- Width 10.5 in
- Height 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 22071-SN
- Zoro # G808438781
- UPC # 195711046208
- Country of Origin Unknown
- Category Escutcheons
Dimensions
Depth | 2.75 in |
Width | 10.5 in |
Height | 0.13 in |
Details
Material | Zinc |
Description
This escutcheon plate conceals extra faucet holes in your sink's surface.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1 in x 3/4 in Pipe Size (430131)
- WESTWARD Pipe Cutter, 1/2-2 in. Cap. (4YR88)
- ZORO SELECT 1-1/4" MNPT 304 SS Square Head Plug, Max. Pressure: 300 psi (40SQ112N114)
- PROPLUS 2-Handle Cartridge for Sterling Brass (163425)
- KOHLER Escutcheon, 1151021-BN (1151021-BN)
- KOHLER Escutcheon, 1224551-CP (1224551-CP)
- KOHLER Escutcheon, 1097634-SN (1097634-SN)
- KOHLER Escutcheon, 1032501-CP (1032501-CP)
- KOHLER Nut, Escutcheon (59425)
- KOHLER Escutcheon Assy, Mixer (76602-CP)
- DELTA Zura 14 Series Escutcheon & Gasket (RP75436CZ)
- Kohler Escutcheons