Shop All Bathroom Safety Bars and Chairs
Kohler
Grand 12" Grab Bar
Mfr # 26549-CP
Zoro # G601241915
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Polished Chrome
- Width 12 in
- Includes Installation Hardware
- Projection (In.) 3-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26549-CP
- Zoro # G601241915
- UPC # 885612827395
- Country of Origin Unknown
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 12 in |
Depth | 3.94 in |
Details
Material | Metal |
Color | Polished Chrome |
Item | Grab Bar |
Includes | Installation Hardware |
Projection (In.) | 3-15/16 in |
Shape | Straight |
Installation Type | Wall Mounted |
Description
The Grand collection blends round and square forms resulting in an especially versatile design that can work in many spaces.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 100 gpm, 400m, PK20 (255055-75)
- MOEN Service Kit (104536)
- KOHLER Replacement Hose (1293588)
- DANCO Side Spray Head, 1/4 In, Chrome (9D00010334)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BN)
- KOHLER Square 18 Grab Bar (23294-BL)
- KOHLER 20-13/16" L, Contemporary, Metal, Contemporary 18 Grab Bar (14561-BS)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BS)
- KOHLER 44-13/16" L, Contemporary, Metal, Contemporary 42" Grab Bar (14565-BS)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BS)
- KINGSTON BRASS 21 L, Traditional, Stainless Steel, GB1218CSW Made To Match 18" Stainless Steel Grab Bar, White (GB1218CSW)
- Kohler Bathroom Safety Bars and Chairs