Shop All Bathroom Sink Faucets
Kohler
Gooseneck Bathroom Faucet, Manual
Mfr # K-800T70-5AKL-CP
Zoro # G8347307
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1 gpm
- Spout Length 5 3/16 in
- Faucet Body Material Brass
- Vandal Resistant Features Vandal Resistant Aerator
- Temperature Control No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # K-800T70-5AKL-CP
- Zoro # G8347307
- UPC # 885612513120
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5 3/16 in |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 1/2 in |
Spout Height | 7 9/16 in |
Description
Item Gooseneck Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/FPM, Full Port, Z-Ball, Drilled, S/T, Vented (TBH2200ASTV0Z00)
- TOUCH 'N SEAL Foam Gun & Hose, Threaded (7565070241)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/8 in Tube Size, Nylon, Black, 10 PK (3108 53 11)
- ZORO SELECT Santoprene Tubing, 1/4 In OD, 50 Ft (1508-125250-50)
- KOHLER July Single-Handle Commercial Bathro (97283-4-CP)
- KOHLER 0 in Mount, 1 Hole Sculpted Touchless Lavatory Faucet (13461-CP)
- KOHLER Manual Single Hole Mount, Gooseneck Bathroom Faucet (K-100T70-5AKA-CP)
- KOHLER Geometric Touchless Ac-Powered Deck-Moun (13469-CP)
- KOHLER Straight Spout Bathroom Faucet, Manual (K-46028-4-CP)
- KOHLER Components Bathroom Sink Spout With Tube Design (77967-2MB)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-DB6AE35-369AB)
- Kohler Bathroom Sink Faucets & Accessories