Shop All Bathroom Sink Faucets
Kohler
Gooseneck Bathroom Faucet, Manual
Mfr # K-800T70-4AKL-CP
Zoro # G8089138
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1 gpm
- Water Inlet Connection Size 1/2 in
- Features Mounting Hardware Included
- CEC Compliant Non CEC Compliant
- Max. Installation Surface Thickness 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-800T70-4AKL-CP
- Zoro # G8089138
- UPC # 885612513083
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Water Inlet Connection Size | 1/2 in |
Spout Length | 5 3/16 in |
Spout Height | 7 3/4 in |
Manufacturers Warranty Length | 1 yr |
Description
Item Gooseneck Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Galvanized Half Coupling (1MPH8)
- JONES STEPHENS PVC Flexible PVC Test Cap, 3" Pipe Size (T32003)
- AMERICAN STANDARD SelctrnicExpsd Toilet Flush Valve, Base Model, 1.6GPF Ch (606B.161.002)
- ZORO SELECT 1" Socket Socket Black Forged Steel Union Class 3000 (1MNU6)
- KOHLER Taut Commercial Sc Lav Faucet Vibrant Brushed Nickel (46028-4-BN)
- KOHLER Composed Widespread Bathroom Sink Fau (73060-4-TT)
- KOHLER Manual 4" Mount, Straight Spout Bathroom Faucet (K-400T20-5AKA-CP)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-800T70-5AKL-CP)
- KOHLER Tone Single-Handle Bathroom Sink Fct Matte Black with Moderne Brass, 1.2 gpm (27415-4-BMB)
- KOHLER Occasion Single Control Tall Lav Fct (27003-4K-CP)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L614VB-LE)
- Kohler Bathroom Sink Faucets & Accessories