Shop All Bathroom Sink Faucets
Kohler
Gooseneck Bathroom Faucet, Manual
Mfr # K-400T70-5AKL-CP
Zoro # G8342872
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1 gpm
- Water Inlet Connection Type Push in Compression
- Drain Style Drain Not Included
- Faucet Handle Material Brass
- Features Mounting Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-400T70-5AKL-CP
- Zoro # G8342872
- UPC # 885612512925
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5 3/16 in |
Spout Height | 7 3/4 in |
Water Inlet Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Description
Item Gooseneck Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Hot And Cold Valve Included, Handle Base Nut Washer, Chrome (KS2971V)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51300C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11589)
- LEGEND VALVE 1-1/4"X3/4" T-570 MONOFLOW TNL (302-207NL)
- MILWAUKEE VALVE Gate Valve, 2 In., Low Lead Brass (UP667 2)
- KOHLER Purist Lav Faucet (14406-3-AF)
- KOHLER Devonshire Widespread Bathroom Sink F (394-4-PB)
- KOHLER Occasion Single Control Lav Fct (27000-4-2MB)
- KOHLER 0 in Mount, 1 Hole Purist Single-Handle Bathroom Sink Fa (14402-4A-CP)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-400T20-5ANL-CP)
- KOHLER 4 in Mount, 3 Hole Tahoe Metal Frame Lavatory With 4" Ce (2890-4-0)
- DANCO Danco 16219B Faucet Stem 3S-10H & C Delta (3802642)
- Kohler Bathroom Sink Faucets & Accessories