Shop All Toilet Seats
Kohler
Glenbury Quiet-Close With Grip-T, Plastic, Cashmere
Mfr # 4733-K4
Zoro # G8830961
product price: $108.15
/ea
Free Shipping & Returns
$108.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cashmere
- Material Plastic
- Width 14-3/16 in
- Seat Height 1-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4733-K4
- Zoro # G8830961
- UPC # 650531470164
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-3/16 in |
Seat Height | 1-5/16 in |
Details
Color | Cashmere |
Material | Plastic |
Item | Glenbury Quiet-Close With Grip-T |
Description
Glenbury Quiet-Close With Grip-T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCA7)
- JONES STEPHENS 1/2" Malleable Iron Black Square Head Plug (B3960050)
- STEEL & OBRIEN 2" Female I-Line End x Short Butt Weld - 1.036" Long 304SS (15WI-2-304)
- DELTA Slide Bar Hand Shower, Chrome, Wall (57530)
- KOHLER Brevia Quiet-Close Elongated Toi (20110-0)
- KOHLER Cimarron Comfort Height One-Piece (3619-RA-0)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-96)
- KOHLER Lustra Elongated Toilet Seat With Op (4670-C-0)
- KOHLER Purewarmth Elongated Toilet Seat (10349-0)
- KOHLER Toilet Seat Hardware Kit (1141144)
- CHURCH SEAT Church Seat 500EC 146 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Almond (500EC 146)
- Kohler Toilet Seats