Shop All Gasoline Engines
Kohler
Gasoline Engine, 4 Cycle, 9.5 HP
Mfr # PA-CH395-3031
Zoro # G6670422
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 cycle
- Gross Torque 13.9 lb-ft
- Shaft Orientation Horizontal
- Shaft Dia. (In.) 1
- Shaft Length (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # PA-CH395-3031
- Zoro # G6670422
- UPC # 650531991980
- Country of Origin China
- Category Gasoline Engines
Dimensions
Shaft Dia. (In.) | 1 |
Shaft Length (In.) | 3 1/2 in |
PTO Shaft Height (In.) | 5.26 in |
PTO Shaft Dia. (In.) | 1.0 in |
Shaft Height (In.) | 5.26 in |
Overall Height (In.) | 17.75 in |
PTO Shaft Length (In.) | 3.49 in |
Overall Depth Facing PTO (In.) | 15.86 in |
Overall Depth (In.) | 15.86 in |
Overall Width (In.) | 16.83 in |
Overall Width | 15 7/8 in |
Overall Height | 16 11/16 in |
Overall Depth Facing PTO | 15 7/8 in |
PTO Shaft Diameter | 1 in |
Shaft Height | 5 1/4 in |
Overall Depth | 16 13/16 in |
PTO Shaft Length | 3 1/2 in |
Shaft Length | 3 1/2 in |
PTO Shaft Height | 5 1/4 in |
Shaft Diameter | 3/4 in |
Description
Gasoline Engine, 4 Cycle, 9.5 HP, Engine Series CH395 Series, Gross Torque 13.9 lb-ft, Horsepower 9.5 hp, Shaft Orientation Horizontal, Shaft Configuration Drilled and Tapped 1 In. Deep, 7/16 20 UNF, Shaft Diameter 3/4 in, Shaft Length 3 1/2 in, Start Type Recoil, Maximum Speed 4,000 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Kohler, Engine Displacement 276.94 cc, Fuel Tank Capacity 7.4 qt, Engine Cycle 4-Cycle, Overall Depth 16 13/16 in, Overall Depth Facing PTO 15 7/8 in
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Seal-Oil-Tillersha (GW-9618099)
- CLASSIC ACCESSORIES Ravenna Square Patio Table Cover, Large (56-045-045101-EC)
- COLEMAN Coleman Propane Stv 2Bur (2000020943)
- LOGO BRANDS Arizona 9x9 Side Panel (106-48)
- KOHLER Diesel Engine, 4 Cycle, 9.1 HP (PA-KD4402001B)
- KOHLER Gas Engine, 1-7/16"x4.46" Crnkshft, 27 HP (PA-CH752-3100)
- KOHLER Gasoline Engine, 4 Cycle, 25 HP (PA-CV740-3001)
- KOHLER Gas Engine, Miller Electric, 23.5 HP (PA-CH730-3268)
- KOHLER Gasoline Engine, Elct Strt, 7 HP, 22x52.5mm (PA-CH270-3038)
- KOHLER Ch270 Engine (PA-CH270-3152)
- DUROMAX 212cc 3/4 in. Dual Fuel Propane Gasoline Portable Electric Start Engine (XP7HPX)
- Kohler Gasoline Engines