Shop All Gasoline Engines
Kohler
Gasoline Engine, 4 Cycle, 7 HP
Mfr # PA-CH270-3152
Zoro # G7553262
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 cycle
- Gross Torque 10.5 lb-ft
- Shaft Orientation Horizontal
- Shaft Dia. (In.) 3/4
- Shaft Length (In.) 2 27/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # PA-CH270-3152
- Zoro # G7553262
- UPC # 885612358271
- Country of Origin China
- Category Gasoline Engines
Dimensions
Shaft Dia. (In.) | 3/4 |
Shaft Length (In.) | 2 27/64 in |
Shaft Height (In.) | 4.17 in |
PTO Shaft Height (In.) | 4.17 in |
Overall Height (In.) | 14.03 in |
PTO Shaft Dia. (In.) | 0.75 in |
Overall Depth (In.) | 12.69 in |
PTO Shaft Length (In.) | 2.42 in |
Overall Depth Facing PTO (In.) | 12.69 in |
Overall Width (In.) | 15.15 in |
Overall Width | 12 11/16 in |
Overall Height | 14 3/16 in |
Overall Depth Facing PTO | 12 11/16 in |
PTO Shaft Length | 2 7/16 in |
PTO Shaft Height | 4 3/16 in |
Shaft Diameter | 3/4 in |
Shaft Height | 4 3/16 in |
PTO Shaft Diameter | 3/4 in |
Overall Depth | 15 3/16 in |
Shaft Length | 2 7/16 in |
Description
Gasoline Engine, Engine Series CH270 Series, Gross Torque 10.5 lb-ft, Horsepower 7 hp, Shaft Orientation Horizontal, Shaft Configuration Drilled and Tapped 1.125 in Deep, 5/16 24 UNF, Shaft Diameter 3/4 in, Shaft Length 2 7/16 in, Start Type Recoil, Maximum Speed 4,000 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Kohler, Engine Displacement 208.12 cc, Fuel Tank Capacity 4.2 qt, Engine Cycle 4-Cycle, Overall Depth 15 3/16 in, Overall Depth Facing PTO 12 11/16 in
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESERT EQUESTRIAN Desert Equestrian Legends PonyPals Brush 6-3/8" (2289)
- MTD Screwpack Asm (687-05080)
- HASTINGS HOME Double Hammock and Stand, Red/Blue (399339UGK)
- GARDMAN 1 GAL WATER CAN MIDNIGHT BLUE (W22 R34896X)
- KOHLER Cv200 E10 Marketing Basic (PA-CV200-3002)
- KOHLER Gas Engine, 1.437"x4.453", 27 HP (PA-CH752-3102)
- KOHLER Gas Engine, Miller Elec Portable, 22.5 HP (PA-CH680-3044)
- KOHLER Gasoline Engine, Kubota, 22.5 HP (PA-CH680-3094)
- KOHLER Gasoline Engine (PA-CH730-3004)
- KOHLER Gasoline Engine, 4 Cycle, 25 HP, 3600 rpm (PA-CH742-3100)
- KOHLER Gasoline Engine, 4 Cycle, 25 HP (PA-CV740-3001)
- Kohler Gasoline Engines