Shop All Gasoline Engines
Kohler
Gasoline Engine, 4 Cycle, 25 HP, 3600 rpm
Mfr # PA-CH742-3100
Zoro # G6890694
product price: $3,513.99
/ea
Free Shipping & Returns
$3,513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 25 hp
- Gross Torque 41.2 lb-ft
- Shaft Orientation Horizontal
- Shaft Dia. (In.) 1-7/16
- Shaft Length (In.) 4 29/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # PA-CH742-3100
- Zoro # G6890694
- UPC # 885612192226
- Country of Origin United States
- Category Gasoline Engines
Dimensions
Shaft Dia. (In.) | 1-7/16 |
Shaft Length (In.) | 4 29/64 in |
Shaft Height (In.) | 6.125 in |
Overall Height (In.) | 25 in |
PTO Shaft Height (In.) | 6.125 in |
Overall Depth Facing PTO (In.) | 25 in |
Overall Depth (In.) | 18.5 in |
Overall Width (In.) | 17.38 in |
PTO Shaft Length (In.) | 4.46 in |
PTO Shaft Dia. (In.) | 1.437 in |
Overall Width | 14 5/8 in |
Overall Height | 24 1/2 in |
Shaft Height | 6 1/8 in |
PTO Shaft Height | 6 1/8 in |
Overall Depth Facing PTO | 25 in |
Shaft Length | 4 7/16 in |
Shaft Diameter | 1 7/16 in |
PTO Shaft Length | 4 7/16 in |
Overall Depth | 17 11/16 in |
PTO Shaft Diameter | 1 7/16 in |
Description
Gasoline Engine, Engine Series CH742 Series, Gross Torque 41.2 lb-ft, Horsepower 25 hp, Shaft Orientation Horizontal, Shaft Configuration Drilled and Tapped 1.5 In. Deep, 5/8 In.-18 UNF, Shaft Diameter 1 7/16 in, Shaft Length 4 7/16 in, Start Type Electric, Maximum Speed 3,600 RPM, Muffler No, CARB Compliant CARB Compliant, Engine Brand Kohler, Engine Displacement 747.25 cc, Engine Cycle 4-Cycle, Overall Depth 17 11/16 in, Overall Depth Facing PTO 25 in, Overall H Facing PTO 17 3/8 in
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORX Replacement Spools, 10 ft. Long, 2 pcs. (WA0004)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella - Forest Green (409615KOT)
- FIMCO 3/8" Nozzle Body - Elbow (5056113)
- CLASSIC ACCESSORIES Ravenna Stackable Chaise Lounge Cover, 2 Chair, 75"x27" (55-430-015101-EC)
- KOHLER Gas Engine, Mtd Twin Cylinder, 20 HP (PA-KT715-3027)
- KOHLER Ech730 Engine -Miller (PA-ECH7303084)
- KOHLER Ch682 E3 Moridge - Ztr (PA-CH682-3013)
- KOHLER Ch742 E3 Gardner/ Bandit (PA-CH742-3117)
- KOHLER Ch640 Engine (PA-CH640-3210)
- KOHLER Gas Engine, Horizontal, 22.5 HP (PA-CH680-3043)
- DUROMAX 18 HP 440cc Gas Multi-Purpose Horizontal Shaft Electric Start Engine (XP18HPE)
- Kohler Gasoline Engines