Shop All Gasoline Engines
This Product is Discontinued
Kohler
Gasoline Engine, 4 Cycle, 20.5 HP (Discontinued)
Mfr # PA-CH640-3227
Zoro # G6909454
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 20.5 hp
- Gross Torque 29.9
- Shaft Orientation Horizontal
- Shaft Dia. (In.) 1-7/16
- Shaft Length (In.) 1 29/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # PA-CH640-3227
- Zoro # G6909454
- UPC # 885612238245
- Country of Origin United States
- Category Gasoline Engines
Dimensions
Shaft Dia. (In.) | 1-7/16 |
Shaft Length (In.) | 1 29/64 in |
Overall Width (In.) | 18.7 in |
Overall Depth (In.) | 19.2 in |
PTO Shaft Dia. (In.) | 1.437 in |
Overall Height (In.) | 20.7 in |
PTO Shaft Height (In.) | 6.125 in |
PTO Shaft Length (In.) | 4.41 in |
Shaft Height (In.) | 6.125 in |
Overall Depth Facing PTO (In.) | 19.2 in |
Overall Height | 20 11/16 in |
Overall Width | 18 11/16 in |
Overall Depth | 19 3/16 in |
Shaft Diameter | 1-7/16 in |
Shaft Length | 1 7/16 in |
PTO Shaft Length | 4 7/16 in |
PTO Shaft Diameter | 1 7/16 in |
Overall Depth Facing PTO | 19 3/16 in |
PTO Shaft Height | 6 1/8 in |
Shaft Height | 6 1/8 in |
Description
Gasoline Engine, Gross Torque 29.9, Horsepower 20.5 hp, Shaft Orientation Horizontal, Shaft Configuration 5/8-18 UNF, Drilled and Tapped 1.5 Deep, Shaft Diameter 1-7/16 in, Shaft Length 1 7/16 in, Start Type Electric, Maximum Speed 3,600 RPM, Muffler No, Engine Cycle 4-Cycle, Overall Depth 19 3/16 in, Overall Depth Facing PTO 19 3/16 in, Overall H Facing PTO 20 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.