Shop All Gasoline Engines
Kohler
Gasoline Engine, 4 Cycle, 19 HP, Elec Start
Mfr # PA-CH620-3154
Zoro # G6908553
product price: $2,806.99
/ea
Free Shipping & Returns
$2,806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 19 hp
- Gross Torque 35 lb-ft
- Shaft Orientation Horizontal
- Shaft Dia. (In.) 1-1/8
- Shaft Length (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # PA-CH620-3154
- Zoro # G6908553
- UPC # 885612238184
- Country of Origin United States
- Category Gasoline Engines
Dimensions
Shaft Dia. (In.) | 1-1/8 |
Shaft Length (In.) | 4 in |
Overall Width (In.) | 18.7 in |
Shaft Height (In.) | 6.125 in |
Overall Height (In.) | 20.7 in |
PTO Shaft Dia. (In.) | 1.125 in |
PTO Shaft Height (In.) | 6.125 in |
Overall Depth Facing PTO (In.) | 19.2 in |
PTO Shaft Length (In.) | 4 in |
Overall Depth (In.) | 19.2 in |
Overall Width | 14 in |
Overall Height | 19 in |
PTO Shaft Diameter | 1 1/8 in |
Overall Depth | 17 11/16 in |
PTO Shaft Length | 4 in |
Shaft Length | 4 in |
Shaft Diameter | 1 1/8 in |
PTO Shaft Height | 6 1/8 in |
Shaft Height | 6 1/8 in |
Overall Depth Facing PTO | 19 3/16 in |
Description
Gasoline Engine, Engine Series CH620 Series, Gross Torque 35 lb-ft, Horsepower 19 hp, Shaft Orientation Horizontal, Shaft Configuration Drilled and Tapped 1 1/2 In. Deep, 7/16 20 UNF, Shaft Diameter 1 1/8 in, Shaft Length 4 in, Start Type Electric, Maximum Speed 3,600 RPM, Muffler No, CARB Compliant CARB Compliant, Engine Brand Kohler, Engine Displacement 673.51 cc, Engine Cycle 4-Cycle, Overall Depth 17 11/16 in, Overall Depth Facing PTO 19 3/16 in, Overall H Facing PTO 20 11/16 in
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- MTD Cable-Pto Control (946-0341)
- A & I PRODUCTS Classical V-Belt ( 5/8" X 148") 22" x5" x1.5" (A-B145)
- MTD Tine-Bolo 10 Rh (742-04226-0637)
- KOHLER Diesel Engine, 4 Cycle, 9.1 HP (PA-KD4402001B)
- KOHLER Ch742 E3 Gardner/ Bandit (PA-CH742-3117)
- KOHLER Gas Engine, Excel, Hustler, 27 HP (PA-CV750-0026)
- KOHLER Gas Engine, 1.437"x4.46", 35 HP (PA-CH980-3002)
- KOHLER Gasoline Engine, 4 Cycle, 35 HP (PA-CH980-3000)
- KOHLER Gas Engine, Toro, 25 HP (PA-CH740-3331)
- DUROMAX 713cc 1 in. Gas Multi-Purpose Horizontal Key Shaft Electric Start Portable Engine 50-State (XP23HPE)
- Kohler Gasoline Engines