Kohler

Gasoline Engine, 4 Cycle, 14 HP (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Gasoline Engines

Key Features

  • Type 4 cycle
  • HP 14 hp
  • Gross Torque 20.4
  • Shaft Orientation Horizontal
  • Shaft Dia. (In.) 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shaft Dia. (In.) 1
Shaft Length (In.) 3 1/2 in
Shaft Height (In.) 5.26 in
PTO Shaft Dia. (In.) 1.0 in
PTO Shaft Length (In.) 3.49 in
PTO Shaft Height (In.) 5.26 in
Overall Height (In.) 14.03 in
Overall Depth Facing PTO (In.) 16.19 in
Overall Depth (In.) 12.69 in
Overall Width (In.) 15.15 in

Description

Gasoline Engine, Gross Torque 20.4, Shaft Orientation Horizontal, Shaft Configuration Drilled & Tapped 1.125 in Deep x 5/16-24 UNF, Muffler Yes

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products