Shop All Urinals
Kohler
Freshman Siphon-Jet Wall-Mount 1 Gpf Urinal With Rear Spud
Mfr # 4989-R-7
Zoro # G701231557
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Urinal Mounting Style Wall Mounted
- Spud Location Rear
- Urinal Material Vitreous China
- Collection Freshman
- Depth 12-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 12-1/2 in |
Width | 16-1/4 in |
Height | 24 in |
Details
Urinal Mounting Style | Wall Mounted |
Spud Location | Rear |
Urinal Material | Vitreous China |
Collection | Freshman |
Green Environmental Attribute | Eco Friendly |
Item | Urinal |
Standards | WaterSense Certified |
Color | Black |
Gallons Per Flush | 1 |
Description
The straightforward design of the Freshman elongated urinal brings KOHLER styling and functionality to any application. Constructed of durable vitreous china, it is available in a palette of KOHLER colors to complement any décor. Available with a one year limited warranty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 4.7 (P-1220)
- ZORO SELECT Closet Flange, Brass, Yellow (40015)
- JONES STEPHENS Side-Mount Tank Lever F/Kohler CP (T01016L)
- KIPP Vent Screw Without Air Filter D1=G 3/4, Form:A Thermoplastic, Without Dipstick, D=47 (K0457.147034)
- KOHLER Freshman 1.0 Gpf Rear-Inlet Urinal (4989-T-7)
- KOHLER Dexter Antimicrobial & Mach 0.5 Dc (PR5016-T2DS-NA)
- KOHLER Dexter Urinal & Mach 0.5 Hybrid (PR5016-T2H-NA)
- KOHLER Urinal, Vitreous China, 8" W, White (K-4991-ET-0)
- KOHLER Siphon Jet Urinal, Wall, Top Spud, 0.5-1.0 (K-5016-ET-0)
- KOHLER Branham Full Stall Washdown Urinal With Top Spud (25039-T-0)
- AMERICAN STANDARD Maybrook Univer Urinal w/Ec Ts (6581.001EC.020)
- Kohler Urinals