Shop All Showerhead and Tub Accessories
Kohler
Forté(R) Sculpted Rite-Temp(R) Shower Valve Trim With 2.5 Gpm Showerhead
Mfr # TS10276-4-CP
Zoro # G2621173
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Single Lever Handle, Pressure Balancing Diaphragm
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Height 6"
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS10276-4-CP
- Zoro # G2621173
- UPC # 885612361226
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 6" |
Width | 6" |
Face Dia. | 6-3/8" |
Details
Item | Shower Trim |
Features | Single Lever Handle, Pressure Balancing Diaphragm |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
TS10276-4-CP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Jr Basket Strainer, Duo, Chrome, 2" Deep (B02102)
- ZORO SELECT 2-1/2" Socket Socket Socket Black Forged Steel Tee Class 3000 (1MNR7)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 SCH 80 1.5"" SXS (PVC 08309 1800)
- RIOBEL Shut Off Trim (TCSTM20C)
- KOHLER Artifacts Wm Supply Elbow/Holder (72797-AF)
- KOHLER Membrane, 54 Nozzle (1051487)
- KOHLER Stream Straightener Kit (1307522)
- KOHLER Kelston(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead (TS13492-4-BN)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle, Less Showerhead (TLS10583-4-BN)
- KOHLER Statement 1F Wm Rh Arm - 14 (355Mm) Matte Black (26322-BL)
- KISSLER Tub and Shower Knob Handle Kit, For Moen (46-3104)
- Kohler Showerhead and Tub Accessories