Shop All Showerhead and Tub Accessories
Kohler
Forté(R) Sculpted Rite-Temp(R) Shower Valve Trim With 2.5 Gpm Showerhead
Mfr # TS10276-4-BN
Zoro # G2621164
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Single Lever Handle, Pressure Balancing Diaphragm
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Height 6"
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # TS10276-4-BN
- Zoro # G2621164
- UPC # 885612361240
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 6" |
Width | 6" |
Face Dia. | 6-3/8" |
Details
Item | Shower Trim |
Features | Single Lever Handle, Pressure Balancing Diaphragm |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Vibrant Brushed Nickel |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
TS10276-4-BN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3" Cast Iron Wafer Check Valve (DD1F-CI-34136-300)
- AMERICAN STANDARD Seal Washer, Reliant Plus (A911714-0070A)
- JONES STEPHENS Drain King, 3"-4", Infl Test Plug DK, H34 (D18034)
- ZORO SELECT Replacement Screen For 6NPX2 (GGS_2NZC4)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (TS396-4-CP)
- KOHLER Post, Slide Bar (1033799-2MB)
- KOHLER Statement Wall Mount Showerhead Arm Polished Chrome (26318-CP)
- KOHLER Statement 2F Cm Rh Arm - 10 (254Mm) Vibrant Brushed Nickel (26326-BN)
- KOHLER Margaux Rite-Temp Shower Valve Tri (TS16234-4-BV)
- KOHLER Bancroft(R) Rite-Temp(R) Bath And Shower Valve Trim With Metal Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS10582-4-CP)
- SIOUX CHIEF SHOWER DRN STRNR 4-3/8"" (821-2QAS)
- Kohler Showerhead and Tub Accessories