Shop All Bathroom Sinks
Kohler
Forte Single-Handle Bathroom Sink Fau
Mfr # 10215-4-CP
Zoro # G8603224
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Mounting Type Single Hole
- Color Polished Chrome
- Overall Height 8-1/8 in
- Flow Rate 1.2 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 10215-4-CP
- Zoro # G8603224
- UPC # 650531424969
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Height | 8-1/8 in |
Details
Item | Forte Single-Handle Bathroom Sink Fau |
Body Material | Brass |
Mounting Type | Single Hole |
Color | Polished Chrome |
Flow Rate | 1.2 GPM |
ADA Compliant | Yes |
Number of Holes | 1 |
Collection | Forte |
Faucet Mounting Centers | 0 in |
Standards | CA Drought Compliant; Low Lead Compliant; WaterSense Certified |
Includes | Drain Assembly; Escutcheon; Handles; Pop-Up; Valve |
Description
Forte Single-Handle Bathroom Sink Fau
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KPK105P Plumbing Supply Kits Combo, 1/2" IPS Inlet, 3/8" Comp Oulet (KPK105P)
- ALLPOINTS Drop In Drain Strainer (321391)
- KOHLER Showerarm And Flange, 7-1/2" Long (7397-2BZ)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- KOHLER Iron Plains Wading Pool Oval Bathr (5403-W-0)
- KOHLER Memoirs Stately 30" Bathroom Sink Wit (2269-1-0)
- KOHLER Modernlife Wall-Mount Bathroom Sink (77767-8-0)
- KOHLER Whist Glass Undermount Bathroom Sink (2741-TG7)
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-BN)
- KOHLER Bryant Oval Drop-In Bathroom Sink With Single Faucet Hole (2699-1-7)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-CP)
- Kohler Bathroom Sinks