Shop All Showerheads and Tub Faucets
Kohler
Forte Multifunction Handshower 2.5Gpm
Mfr # 22165-SN
Zoro # G601199018
product price: $156.67
/ea
Free Shipping & Returns
$156.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 2.5 GPM
- Mounting Type Wall Mounted
- ADA Compliant Yes
- Height 10.563 in
- Width 5.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 22165-SN
- Zoro # G601199018
- UPC # 885612722157
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 10.563 in |
Width | 5.063 in |
Connection Size | 1/2 in |
Details
Item | Hand Shower |
Flow Rate | 2.5 GPM |
Mounting Type | Wall Mounted |
ADA Compliant | Yes |
Connection | 1/2 in |
Standards | ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA |
Color | Vibrant Polished Nickel |
Description
Bringing classic style to your bathroom, this Forté multifunction handshower provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION 1-1/2" x 10 ft. Non-Threaded Polypropylene Pipe Sch 40 (1-1/2 SCHEDULE 40 BLUELINE PIPE)
- SPEAKMAN Eye/face Wash Shower Accessory Hand/foot (H.F.O)
- DELTA Single, Handle Pulldown Kitchen (P7919LF-SS)
- SLOAN Vaccum Breaker V500Aa Rb Vac Brkr 1-1/2 X 24 w/3" Score (0323237)
- KOHLER Showerhead Adapter Assembly (1144637-BC)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-SN)
- KOHLER Contemporary Round 12" Rainhead With Kat (13690-CP)
- KOHLER Awaken G110 Multifunction Handshower (72415-2MB)
- KOHLER Hand Shower, Matte Black, Wall; Deck (72415-BL)
- KOHLER Purist Floor-Mount Bath Filler Trim With Handshower (T97328-4-BL)
- ROHL 4 5-Function Showerhead (1080/8TCB)
- Kohler Showerheads and Tub Faucets