Shop All Bathroom Sink Faucets
Kohler
Forte Centerset Lavatory Faucet With
Mfr # 10270-4-BN
Zoro # G7700750
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Centerset
- Color/Finish Vibrant Brushed Nickel
- Overall Height (In.) 4-13/16 in
- Overall Length (In.) 5-1/8 in
- Overall Width (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 10270-4-BN
- Zoro # G7700750
- UPC # 087206829895
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Overall Height (In.) | 4-13/16 in |
Overall Length (In.) | 5-1/8 in |
Overall Width (In.) | 4 in |
Details
Mounting Type | Centerset |
Color/Finish | Vibrant Brushed Nickel |
Item | Forte Centerset Lavatory Faucet With |
Description
Forte Centerset Lavatory Faucet With
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Nylon, 3/8" OD, Black, 50 Ft (NBR-6-048-0050)
- PROSOURCE Drain Tape Flat 1/4In X 25Ft (DC00006-25)
- PFISTER Pfister S/A Plunger Cr (972-023A)
- WATTS Float Valve, 1-1/2 In, Bronze, Pipe Mount (1500)
- KOHLER Simplice 1H Lav Fct (27389-4N-BL)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (97093-4-CP)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13469-CP)
- KOHLER Manual 4" Mount, Straight Spout Bathroom Faucet (K-400T20-5AKA-CP)
- KOHLER Memoirs Stately Widespread Lavatory F (454-4V-CP)
- KOHLER Sculpted Touchless Ac-Powered Deck-Mount (13462-VS)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10191)
- Kohler Bathroom Sink Faucets